Zoro Homepage

Bench Vise Pan/Box Brake Kit

  • Mfr # 9629611

  • Zoro # G2494003


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Type
Pan and Box Brake
Size
35 x 17 x 3 in
For Use With
Any 5 in or Larger Bench Vise
Includes
Bending Jaw, Bending Jaw Lever, Four Sizes of Bending Fingers
Features
Easily Removable Bending Fingers for Sizing of Bending Operations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629611
Zoro #
G2494003
UPC #
726896296111
Country of Origin
China

Dimensions

Size
35 x 17 x 3 in
Overall Width
5 in
Overall Height
9 in
Overall Length
17 in

Details

Item
Vise Pan and Box Brake Kit
Type
Pan and Box Brake
For Use With
Any 5 in or Larger Bench Vise
Includes
Bending Jaw, Bending Jaw Lever, Four Sizes of Bending Fingers
Features
Easily Removable Bending Fingers for Sizing of Bending Operations
Number of Pieces
1
Product Type
Pan and Box Brake Attachment
Compatible Product Type
Any 5 in or Larger Bench Vise

Description

Vise Pan and Box Brake Kit, Pan and Box Brake, 35 x 17 x 3 in, For Use With Any 5 in or Larger Bench Vise, Features Easily Removable Bending Fingers for Sizing of Bending Operations, Number of Pieces 1, Includes Bending Jaw, Bending Jaw Lever, Four Sizes of Bending Fingers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.