Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Vise Stand

  • Mfr # 9670098

  • Zoro # G215563489


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Material
Steel
Overall Length
28 in
Features
Durable 1/4 in Steel Plate Construction, Extra Wide Base with 4 Corner Holes for a Quick and Easy Floor Mount, Multiple Slot Bolt Pattern Table Holds All Palmgren(R) Bench Vises and Many Bench Top Tools Such as Grinders, Breaks Down Into 3 Pieces for Easy Transportation and Requires No Tools to Set Up
Compatible with Manufacturer Model Number
9629698, 9629746, 9629755, 9629756, 9629758, 9629774, 9629775, 9629776, 9629777
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9670098
Zoro #
G215563489
UPC #
726896700984
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
18 in
Overall Length
28 in
Overall Depth
17 in

Details

Item
Bench Vise Stand
Material
Steel
Features
Durable 1/4 in Steel Plate Construction, Extra Wide Base with 4 Corner Holes for a Quick and Easy Floor Mount, Multiple Slot Bolt Pattern Table Holds All Palmgren(R) Bench Vises and Many Bench Top Tools Such as Grinders, Breaks Down Into 3 Pieces for Easy Transportation and Requires No Tools to Set Up
Compatible with Manufacturer Model Number
9629698, 9629746, 9629755, 9629756, 9629758, 9629774, 9629775, 9629776, 9629777
Compatible with Mfr. Model No.
9629698, 9629746, 9629755, 9629756, 9629758, 9629774, 9629775, 9629776, 9629777
Compatible Manufacturer Part Number
9629698, 9629746, 9629755, 9629756, 9629758, 9629774, 9629775, 9629776, 9629777
Compatible Mfr. Model Number
9629698, 9629746, 9629755, 9629756, 9629758, 9629774, 9629775, 9629776, 9629777
Compatible Manufacturer Model Number
9629698, 9629746, 9629755, 9629756, 9629758, 9629774, 9629775, 9629776, 9629777

Description

Bench Vise Stand, Material Steel, Overall Length 28 in, Compatible with Manufacturer Model Number 9629698, 9629746, 9629755, 9629756, 9629758, 9629774, 9629775, 9629776, 9629777, Features Durable 1/4 in Steel Plate Construction, Extra Wide Base with 4 Corner Holes for a Quick and Easy Floor Mount, Multiple Slot Bolt Pattern Table Holds All Palmgren(R) Bench Vises and Many Bench Top Tools Such as Grinders, Breaks Down Into 3 Pieces for Easy Transportation and Requires No Tools to Set Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.