Butt/Fillet Weld Gauge, From 0 to 3/4 In

  • Mfr # 9655501

  • Zoro # G2776681


product price: $56.65
/ea

Key Features

Includes
5/16 in and 1/8 in Root Open Measurement Guide
Characteristics
and Finger Knob for Easy Locking of Center Slide, Maximum Convexity 0 to 3/4 in and Butt Weld Size 1/32 in to 1/8 in, Measures Fillet Size Range from 0 to 3/4 in, Stainless Steel with Laser Etched Markings, Threaded Pin
Application
Accurately Checks and Measures Butt and Fillet Welds
Display Units of Measure
Inch
Fillet Weld Range (Maximum)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9655501
Zoro #
G2776681
UPC #
081834555010
Country of Origin
China

Details

Item
Butt And Fillet Weld Gauge
Includes
5/16 in and 1/8 in Root Open Measurement Guide
Characteristics
and Finger Knob for Easy Locking of Center Slide, Maximum Convexity 0 to 3/4 in and Butt Weld Size 1/32 in to 1/8 in, Measures Fillet Size Range from 0 to 3/4 in, Stainless Steel with Laser Etched Markings, Threaded Pin
Application
Accurately Checks and Measures Butt and Fillet Welds
Display Units of Measure
Inch
Fillet Weld Range (Maximum)
3/4 in
Tool Type
Weld Gauge
Unit of Measure Increments
1/32 in
Convexity Range
0 to 3/4 in
Butt Weld Range
1/32 to 1/8 in
Measurement Functions
Butt Weld Size, Convexity, Fillet Size Range
Tool Material
Stainless Steel
Fillet Weld Range (Minimum)
0 in

Description

Butt And Fillet Weld Gauge, Display Units of Measure Inch, Measurement Functions Butt Weld Size, Convexity, Fillet Size Range, Unit of Measure Increments 1/32 in, Butt Weld Range 1/32 to 1/8 in, Convexity Range 0 to 3/4 in, Fillet Weld Range (Maximum) 3/4 in, Fillet Weld Range (Minimum) 0 in, Includes 5/16 in and 1/8 in Root Open Measurement Guide, Tool Material Stainless Steel, Tool Type Weld Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.