Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9629140
Zoro #
G4860871
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Throat Depth
10"
Details
Max. Opening
10"
Duty Rating
Regular Duty
Body Material
Steel
Finish
Black Oxide (Spindle), Nickel and Chrome Plated (Body)
Clamping Pressure
3600 lb.
Item
C-Clamp
Description
C-Clamp,0-10 In.,Square Throat,Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.