Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9629133
Zoro #
G4860917
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Throat Depth
3"
Details
Max. Opening
3"
Duty Rating
Regular Duty
Body Material
Steel
Finish
Black Oxide (Spindle), Nickel and Chrome Plated (Body)
Clamping Pressure
2000 lb.
Item
C-Clamp
Description
This Palmgren 9629133 C-Clamp is the ideal tool for fastening, clamping and holding materials. It has a square throat which ensures that it will not round off or deform. The black oxide spindle finish resists corrosion while the nickel and chrome plated body provides protection against rust and scratches. Rated at regular duty, this c-clamp has a maximum opening of 3" and a throat depth of 3". With a clamping pressure of 2000 lb., you can rely on this c-clamp to hold your work securely in place. The Palmgren 0 - 3" Square Throat Black Oxide C Clamp is an essential for any workshop or construction site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.