Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9615504
Zoro #
G9487247
UPC #
726896155043
Country of Origin
Taiwan, Province of China
Dimensions
Width
3-21/32"
Length
7-13/32"
Thickness
2-23/64"
Slot Size (In.)
3/4
Overall Width
3-21/32 in
Overall Length
7-13/32 in
Slot Size
3/4 in
Details
Item
Clamping Kit
Type
T-Slot
Includes
Wooden Storage Box
For Use With
Manual or CNC Machine Tools
T-Slots
3/4
Number of Pieces
4
Application
Manual or CNC Machine Tools;Workholding During Machining
Features
Quick and Easy Set-Ups;Simple Low Cost Design;Small Size Allows More Parts Per Load
Description
Clamping Kit, T-Slot, Number of Pieces 4, Slot Size 3/4 in, For Use With Manual or CNC Machine Tools, Includes Wooden Storage Box, Application Manual or CNC Machine Tools;Workholding During Machining, Features Quick and Easy Set-Ups;Simple Low Cost Design;Small Size Allows More Parts Per Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.