Zoro Homepage

Combination Vise, 5"x4", Knurled

  • Mfr # 9629744

  • Zoro # G610865980


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Overall Height
8 13/16 in
Overall Length
13 5/16 in
Throat Depth
3 1/2 in
Overall Width
7 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629744
Zoro #
G610865980
UPC #
726896297446
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
8 13/16 in
Overall Length
13 5/16 in
Throat Depth
3 1/2 in
Overall Width
7 13/16 in
Jaw Face Width
4 in
Pipe Diameter - Maximum
2 in
Anvil Width
3 in
Anvil Length
3 1/2 in

Details

Item
Combination Vise
Base Type
Swivel
Number of Lock Down Bolts
2
Jaw Material
Steel
Number of Mounting Holes
4
Material Process
Cast
Body Material
Ductile Iron
Base Mount Type
Bolt Down Swivel Base
Jaw Opening - Maximum
5 in
Jaw Face Type
Knurled
Includes Pipe Jaw
Yes
Jaw Attachment Type
Replaceable
Spindle Type
Enclosed
Vise Type
Combination Vise
Body Tensile Strength
65,000 psi
Base Swivel Angle
360 Degrees
Jaw Pad Material
Copper
Includes Rotating Head
No
High-Visibility
No

Description

Combination Vise, Body Tensile Strength 65,000 psi, Spindle Type Enclosed, Jaw Face Width 4 in, Jaw Opening - Maximum 5 in, Throat Depth 3 1/2 in, Jaw Face Type Knurled, Jaw Pad Material Copper, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 in, Includes Rotating Head No, High Visibility No, Anvil Length 3 1/2 in, Anvil Width 3 in, Base Mount Type Bolt Down Swivel Base, Base Swivel Angle 360 Degrees , Base Type Swivel, Body Material Ductile Iron, Jaw Attachment Type Replaceable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.