Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Bench&Pipe Vise, Serrated Jaw, 10" L

  • Mfr # 9629756

  • Zoro # G601059671


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Heavy Duty
Overall Height
10 in
Overall Length
18 in
Throat Depth
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629756
Zoro #
G601059671
UPC #
726896297569
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
10 in
Overall Length
18 in
Throat Depth
4 1/2 in
Throat Depth - Vises
4 1/2 in
Overall Width
10 in
Jaw Width - Vises
6 1/2 in
Pipe Diameter - Maximum
3 1/2 in
Jaw Face Width
6 1/2 in

Details

Item
Combination Bench and Pipe Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
A Precision Fit of the Slide Bar Eliminates Side Play and Jaw Wobble Even When Clamping with the Jaws Wide Open, Enclosed Construction that Keeps Contaminants Out and Lifetime Lubrication In, Extra Deep Throat Gives You More Working Room Where it Counts, Oversized Anvil Provides Structural Integrity and Consistent Properties of Toughness and Hardness, Perfect for Both Indoor and Outdoor Use, Precision Slide Bar Machined for a 002 in Fit, Straight Line Pull Design - Horizontal Spindle and Nut Eliminate Thread Wear, Increases Clamping Power, Reduces Drag for Easier Closing and Opening of the Vise, the Vise Spindle and Nut are Totally Enclosed in a Square Tube Casting that Protects Them from Dust, Chips and Moisture, Keeping Them Lubricated for Life, They're Practically Indestructible and are 70% Stronger Than the Competitive U-Shaped Styles, Vise Weighs 73 lb
Product Grouping - Vises
Bench Vises
Number of Lock Down Bolts
2
Rotating Angle
360 Degrees
Pipe Jaw Included
Yes
Jaw Material
Steel
Jaw Face - Vises
Serrated
Body Casting Tensile Strength
65,000 psi
Deep Throat
Yes
Jaw Type
Replaceable
Max. Opening - Vises
8 1/2 in
Base Type - Vises
Swivel
Material -Vises
Ductile Iron
Duty Rating - Vises
Heavy Duty
Swivel Angle - Vises
360 Degrees
Jaw Opening - Maximum
8 1/2 in
Spindle Type
Enclosed
Jaw Face Type
Serrated
Vise Type
Bench Vise; Combination Vise
Jaw Pad Material
Steel
Base Swivel Angle
360 Degrees
Includes Pipe Jaw
Yes
Body Tensile Strength
65,000 psi
High-Visibility
No
Body Material
Ductile Iron
Jaw Attachment Type
Replaceable
Base Material
Ductile Iron
Base Tensile Strength
65,000 psi
Includes Rotating Head
No

Description

This PALMGREN 9629756 Combination Bench and Pipe Vise is the ideal tool for bending and cutting metal. It features a 360 degree rotating head, making it easy to position your workpiece. This bench vise comes with a 4 1/2 in. throat depth and an 8 1/2 in. max opening, allowing you to work on large pieces of metal or pipe. The jaws are 6 1/2 in wide and rotate 360 degrees around the swivel base. Made from ductile iron, this heavy duty vise has a 65,000 psi body casting tensile strength rating that guarantees durability and performance. For your next project involving metalworking, you will want to equip yourself with this PALMGREN 9629756 Combination Bench and Pipe Vise.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.