Zoro Homepage

Cross Slide Vise, Overall 17-1/2" L

  • Mfr # 467M12

  • Zoro # G1199290


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Features
Can also be used as a Conventional Drill Press Vise
Jaw Opening (In.)
8 in
Jaw Width (In.)
8 in
Overall Height (In.)
7-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467M12
Zoro #
G1199290
UPC #
-
Country of Origin
China

Dimensions

Jaw Width (In.)
8 in
Overall Height (In.)
7-1/4
Overall Length (In.)
17-1/2
Throat Depth (In.)
2 in
Jaw Width
8 in
Overall Length
17.5 in
Overall Height
7.25 in
Mounting Slot Length
3/4 in
Mounting Slot/Keyway Width
1/2 in
Throat Depth
2 in

Details

Item
Machine Vise
Type
General Purpose
Features
Can also be used as a Conventional Drill Press Vise
Jaw Opening (In.)
8 in
Jaw Plate
Grooved
Max. Travel
8 in in Both X and Y Directions
Jaw Deflection
0.002 in At 2000 lb
Base
Stationary
Clamping Force (Lb.)
2000
Bed/Base
0.001 in
Base Type
Fixed
Jaw Deflection - Maximum
0.002 in
Compatible Machinery
Drill Press, Milling Machine
Lead Screw Type
V-Thread
Jaw Opening - Maximum
8 in
Bed/Base Parallel Tolerance - Maximum
0.001 in
Travel - Y-Axis - Maximum
8 in
Travel - X-Axis - Maximum
8 in
Adjustment Graduation
0.001 in
Clamping Force - Maximum
2,000 lbf
Machine Vise Type
Cross-Slide

Description

Machine Vise, General Purpose, Stationary Base, Jaw Width (In.) 8 in, Jaw Opening (In.) 8 in, Throat Depth (In.) 2 in, Overall Length (In.) 17-1/2, Overall Height (In.) 7-1/4, Max. Travel 8 in in Both X and Y Directions, Clamping Force (Lb.) 2000, Jaw Deflection 0.002 in At 2000 lb, Jaw Plate Grooved, Bed/Base 0.001 in, Can also be used as a Conventional Drill Press Vise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.