Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9629152
Zoro #
G1650938
UPC #
726896291529
Country of Origin
Taiwan, Province of China
Dimensions
Throat Depth
2"
Details
Max. Opening
2"
Duty Rating
Regular Duty
Body Material
Steel
Finish
Copper Plated (Spindle), Nickel and Chrome Plated (Body)
Clamping Pressure
2200 lb.
Item
C-Clamp
Description
Deep Throat,Copper Spindles,0-2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.