Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9629156
Zoro #
G1650999
UPC #
726896291567
Country of Origin
Taiwan, Province of China
Dimensions
Throat Depth
3"
Details
Max. Opening
6"
Duty Rating
Regular Duty
Body Material
Steel
Finish
Black Oxide/Copper Plated (Spindles), Nickel and Chrome Plated (Body)
Clamping Pressure
4000 lb.
Item
C-Clamp
Description
Deep Throat,Copper Spindles,0-6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.