Zoro Homepage

Drop Forged Deep Throat C-Clamp 6in

  • Mfr # 9629513

  • Zoro # G910070473


product price: $73.39
/ea

Key Features

Max. Opening
6"
Body Material
Drop Forged
Overall Height
1.6
Overall Width
6.6
Overall Length
12.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629513
Zoro #
G910070473
UPC #
726896295138
Country of Origin
China

Dimensions

Overall Height
1.6
Overall Width
6.6
Overall Length
12.4

Details

Item
Drop Forged Deep Throat C-Clamp 6in
Max. Opening
6"
Body Material
Drop Forged
Weight
5.1

Description

Drop Forged Deep Throat C-Clamp 6in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.