Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Forged Deep Throat CU Spindle C 6in

  • Mfr # 9629520

  • Zoro # G110073205


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Max. Opening
6"
Body Material
Drop Forged
Overall Width
6.6
Overall Height
1.6
Weight
5.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629520
Zoro #
G110073205
UPC #
726896295206
Country of Origin
China

Dimensions

Overall Width
6.6
Overall Height
1.6
Overall Length
12.4

Details

Item
Drop Forged Deep Throat CU Spindle C 6in
Max. Opening
6"
Body Material
Drop Forged
Weight
5.1

Description

Drop Forged Deep Throat CU Spindle C 6in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.