Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmgren Dust Collector, 310 CFM Max Flow, 1 hp, 1 Phase 9686001

Dust Collector, 310 CFM Max Flow, 1 hp, 1 Phase (Discontinued)

  • Mfr # 9686001
  • Zoro # G6423588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9686001
Zoro #
G6423588
UPC #
726896860015
Country of Origin
Italy

Details

Item
Dust Collector
Type
Stationary
Max. Flow (CFM)
310 cfm
Static Pressure Range (In.)
10
HP
1 hp
Phase
Single
Amps AC
11 A
Air Flow - Maximum
310 cfm
Amperage
11 A

Description

Dust Collector, Air Flow - Maximum 310 cfm, Amperage 11 A, HP 1 hp, Phase Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.