Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmgren Handle, Speed, 4 in. 9625912

Handle, Speed, 4 in. (Discontinued)

  • Mfr # 9625912
  • Zoro # G9487073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9625912
Zoro #
G9487073
UPC #
726896259123
Country of Origin
Taiwan, Province of China

Dimensions

Size
4 in
Overall Width
4"

Details

Features
Equally Spaced Handles for a Balanced Turn, Ergonomic Plastic Grip
Item
Vise Handle
Number of Pieces
1
For Use With
Dual Force Machine Vises
Type
Speed
Product Type
Vise Handle
Compatible Product Type
Dual Force Machine Vises

Description

Vise Handle, Speed, 4 in, For Use With Dual Force Machine Vises, Features Equally Spaced Handles for a Balanced Turn, Ergonomic Plastic Grip, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.