Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD C-Clamp CU Spindle 8in

  • Mfr # 9629109

  • Zoro # G110073472


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
8"
Throat Depth
3-7/8"
Body Material
Drop Forged
Clamp Style
C-Clamps
Diameter
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629109
Zoro #
G110073472
UPC #
726896291093
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
3-7/8"
Diameter
15/16"

Details

Item
HD C-Clamp CU Spindle 8in
Max. Opening
8"
Body Material
Drop Forged
Clamp Style
C-Clamps
Capacity
0"-8"
Weight
8.67

Description

HD C-Clamp CU Spindle 8in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.