Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmgren Hydraulic Press, Double Action, 0.2 t 9661600

Hydraulic Press, Double Action, 0.2 t (Discontinued)

  • Mfr # 9661600
  • Zoro # G9373016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9661600
Zoro #
G9373016
UPC #
726896616001
Country of Origin
Taiwan, Province of China

Dimensions

Base Length
9-3/64 in
Base Width
6-3/8 in
Overall Height
7-7/8 in
Total Width
12-1/2"
Bed Height
3-5/32"
Height with Screw Extension
9"
Total Height
28-61/64"
Working Height
7-7/8 to 4-59/64"
Hose Length
25/64 in
Working Width
5-29/32"
Table Length
5.9 in

Details

Frame Capacity
0.2 ton
Frame Type
Column
Cylinder Stroke
3"
Cylinder
Movable
Item
Hydraulic Press
Includes
Adjustable Depth Stop Nut, Air Filter, Dual Safety Controls, Head Elevating Screw, Lubricator, Regulator, Speed Control
Ram Travel
6-5/16"
Reservoir Capacity
54 gal
Application
Bending, Crimping, Forming, Marking, Pressing, Punching, Riveting, Staking, Trimming
Cylinder Type
Double Acting
Features
Air-Operated Bench;Heavy Duty Frame;High-Quality Air Cylinders
Stroke
3 in
Distance Between Uprights
5 29/32 in
Max. Ram-to-Table Distance
6.299 in
Pressure
100 psi
Material - Machining
Cast Iron

Description

Hydraulic Press, Frame Type Column, Frame Capacity 0.2 ton, Cylinder Type Double Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.