Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmgren Hydraulic Press, Double Action, 0.55 t 9661602

Hydraulic Press, Double Action, 0.55 t (Discontinued)

  • Mfr # 9661602
  • Zoro # G2202947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9661602
Zoro #
G2202947
UPC #
726896616025
Country of Origin
Taiwan, Province of China

Dimensions

Base Length
13-1/2 in
Base Width
8-17/64 in
Overall Height
7-7/8 in
Total Height
30-45/64"
Total Width
14-13/32"
Working Width
7-5/64"
Hose Length
25/64 in
Working Height
7-7/8 to 3-15/16"
Bed Height
3-5/32"
Height with Screw Extension
9"
Table Length
7-7/8 in

Details

Frame Capacity
0.55 ton
Frame Type
Column
Cylinder Stroke
4"
Item
Hydraulic Press
Features
Air-Operated Bench;Heavy Duty Frame;High-Quality Air Cylinders
Cylinder
Movable
Cylinder Type
Double Acting
Includes
Adjustable Depth Stop Nut, Air Filter, Dual Safety Controls, Head Elevating Screw, Lubricator, Regulator
Ram Travel
6-5/16"
Application
Bending, Crimping, Forming, Marking, Pressing, Punching, Riveting, Staking, Trimming
Reservoir Capacity
142 gal
Material - Machining
Cast Iron
Distance Between Uprights
7 5/64 in
Pressure
100 psi
Stroke
4 in
Max. Ram-to-Table Distance
6.299 in

Description

Hydraulic Press, Frame Type Column, Frame Capacity 0.55 ton, Cylinder Type Double Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.