Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Press, 36 in H, Manual

  • Mfr # 9661617

  • Zoro # G415852215


product price: $870.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Application
Fabricating
Adjustable Bed
Adjustable
Press Bed Width
19 1/2 in
Base Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9661617
Zoro #
G415852215
UPC #
726896616179
Country of Origin
China

Dimensions

Overall Height
36 in
Press Bed Width
19 1/2 in
Base Width
26 in
Base Depth
15 3/4 in
Press Bed Depth
3 1/2 in

Details

Application
Fabricating
Adjustable Bed
Adjustable
Cylinder Stroke
4 3/4 in
Capacity
5 ton
Color
Blue
Frame Type
H-Frame
Item
Hydraulic Press
Operation
Manual
Ram-to-Table Distance - Maximum
18 1/4 in
Ram-to-Table Distance - Minimum
0 in
Cylinder Type
Single Acting

Description

Hydraulic Press, Frame Type H-Frame, Cylinder Type Single Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.