Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Press, Manual, Overall 60" H

  • Mfr # 467L07

  • Zoro # G7132087


product price: $1,933.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Frame Capacity
10 ton
Frame Type
H-Frame
Cylinder Stroke
26 in
Pump Type
Hydraulic Manual
Base Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467L07
Zoro #
G7132087
UPC #
-
Country of Origin
China

Dimensions

Base Length
24 in
Base Width
20 in
Overall Height
60 in
Total Width
30"
Bed Height
30"
Total Height
60"
Working Height
28"
Hose Length
5 ft 6 in
Height with Screw Extension
60"
Working Width
19-1/4"
Overall Width
30 in
Base Depth
24 in
Hydraulic Hose Length
66 in
Press Bed Width
19 1/4 in

Details

Frame Capacity
10 ton
Frame Type
H-Frame
Cylinder Stroke
26 in
Pump Type
Hydraulic Manual
Reservoir Capacity
24 fl oz
Strokes to Extend Piston 1 In
26
Pump Handle Effort @ Rated Capacity (Lb.)
25 lb.
Cylinder Type
Single Acting
Pump
Hydraulic
Includes
Table Plates, V-Blocks
Application
Bending, Clamping, Forming, Pressing Bearings, Punching, Staking, Straightening
Item
Hydraulic Press
Features
Bolted Channel Frame;Economical
Cylinder
Fixed
Distance Between Uprights
19 1/4 in
Material - Machining
Iron
Pressure
10 tons
Stroke
26 in
Operating Pressure
10 Tonf
Operation
Manual
Capacity
10 ton
Frame Material
Iron
Pump Model Number
Hydraulic

Description

Hydraulic Press, Pump Type Hydraulic Manual, Frame Type H-Frame, Frame Capacity 10 ton, Cylinder Type Single Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.