Zoro Homepage

Industrial Duty Bench Pipe Vise, 4 in.

  • Mfr # 9629774

  • Zoro # G115563466


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Overall Height
6 in
Overall Length
12 in
Throat Depth
2 3/4 in
Features
Large Hardened Anvil, Replaceable Serrated Steel Jaws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629774
Zoro #
G115563466
UPC #
726896297743
Country of Origin
India

Dimensions

Overall Height
6 in
Overall Length
12 in
Throat Depth
2 3/4 in
Overall Width
6 in
Jaw Face Width
4 in
Anvil Length
3 in
Anvil Width
2 in
Pipe Diameter - Maximum
2 in
Pipe Diameter - Minimum
1/2 in

Description

Industrial Duty Bench Pipe Vise, Body Tensile Strength 80,000 psi, Spindle Type Covered, Jaw Face Width 4 in, Jaw Opening - Maximum 4 1/4 in, Throat Depth 2 3/4 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 in, Includes Rotating Head No, High Visibility No, Anvil Length 3 in, Anvil Width 2 in, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 80,000 psi, Base Type Swivel, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.