Zoro Homepage

Industrial Duty Bench Pipe Vise, 6 in.

  • Mfr # 9629776

  • Zoro # G515563516


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Overall Height
8 1/2 in
Overall Length
18 in
Throat Depth
3 1/2 in
Features
Large Adjustable Hardened Anvil, Precision Fit Slide Bar Assures Constant, Smooth Functioning Movement, Replaceable Serrated Steel Jaws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629776
Zoro #
G515563516
UPC #
726896297767
Country of Origin
India

Dimensions

Overall Height
8 1/2 in
Overall Length
18 in
Throat Depth
3 1/2 in
Anvil Length
3 1/2 in
Jaw Face Width
6 in
Anvil Width
3 1/2 in
Overall Width
8 in
Pipe Diameter - Maximum
3 1/2 in
Pipe Diameter - Minimum
3/4 in

Description

Industrial Duty Bench Pipe Vise, Body Tensile Strength 80,000 psi, Spindle Type Covered, Jaw Face Width 6 in, Jaw Opening - Maximum 6 1/2 in, Throat Depth 3 1/2 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 1/2 in, Includes Rotating Head No, High Visibility No, Anvil Length 3 1/2 in, Anvil Width 3 1/2 in, Base Material Steel, Base Swivel Angle 360 Degrees , Base Tensile Strength 80,000 psi, Base Type Swivel, Body Material Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.