Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Duty Bench Pipe Vise, 7 in.

  • Mfr # 9629777

  • Zoro # G615563539


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Overall Height
9 in
Overall Length
21 in
Throat Depth
4 1/2 in
Features
Large Adjustable Hardened Anvil, Precision Fit Slide Bar Assures Constant, Smooth Functioning Movement, Replaceable Serrated Steel Jaws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629777
Zoro #
G615563539
UPC #
726896297774
Country of Origin
India

Dimensions

Overall Height
9 in
Overall Length
21 in
Throat Depth
4 1/2 in
Overall Width
10 in
Jaw Face Width
7 in
Anvil Length
4 in
Anvil Width
4 in
Pipe Diameter - Maximum
4 in
Pipe Diameter - Minimum
3/4 in

Details

Item
Industrial Duty Bench Pipe Vise
Base Type
Swivel
Features
Large Adjustable Hardened Anvil, Precision Fit Slide Bar Assures Constant, Smooth Functioning Movement, Replaceable Serrated Steel Jaws
Vise Type
Combination Vise
Jaw Opening - Maximum
8 3/4 in
Jaw Attachment Type
Replaceable
Body Material
Iron
High-Visibility
No
Base Material
Iron
Includes Pipe Jaw
Yes
Jaw Material
Steel
Material Process
Forged
Jaw Face Type
Serrated
Body Tensile Strength
80,000 psi
Base Tensile Strength
80,000 psi
Jaw Pad Material
Steel
Spindle Type
Covered
Base Swivel Angle
360 Degrees
Includes Rotating Head
No

Description

Industrial Duty Bench Pipe Vise, Body Tensile Strength 80,000 psi, Spindle Type Covered, Jaw Face Width 7 in, Jaw Opening - Maximum 8 3/4 in, Throat Depth 4 1/2 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 4 in, Includes Rotating Head No, High Visibility No, Anvil Length 4 in, Anvil Width 4 in, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 80,000 psi, Base Type Swivel, Body Material Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.