Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmgren Jack Screw, Magnetic, 1.9 in. to 2.5 in. 9638966

Jack Screw, Magnetic, 1.9 in. to 2.5 in. (Discontinued)

  • Mfr # 9638966
  • Zoro # G9487161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9638966
Zoro #
G9487161
UPC #
726896389660
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia. (In.)
1-1/2
Length (In.)
1-3/8
Height (In.)
1.96 to 2.55
Width (In.)
1-3/8
Dia.
1-1/2"
Height
1.96 in to 2.55 in
Length
1 3/8 in

Details

Item
Jack Screw
Type
Magnetic
Number of Pieces
1
Capacity
1.9" to 2.5"
Material
Steel
Application
Metalworking
Longitudinal Travel (In.)
1.90 to 2.50
For Use With
Machinery
Material - Machining
Steel

Description

Jack Screw, Material - Machining Steel, Capacity 1.9 in to 2.5 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.