Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmgren Jack Screw, Magnetic, 4.3 in. to 6.4 in. 9638969

Jack Screw, Magnetic, 4.3 in. to 6.4 in. (Discontinued)

  • Mfr # 9638969
  • Zoro # G9487195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9638969
Zoro #
G9487195
UPC #
726896389691
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia. (In.)
1-31/32
Dia.
1-31/32"
Width (In.)
1-49/64
Height (In.)
4.33 to 6.49
Length (In.)
1-49/64
Height
4.33 in to 6-1/2 in
Length
1 49/64 in

Details

Item
Jack Screw
Type
Magnetic
Number of Pieces
1
Capacity
4.3 in to 6.4 in
Material
Steel
For Use With
Machinery
Longitudinal Travel (In.)
4.30 to 6.40
Application
Metalworking
Material - Machining
Steel

Description

Jack Screw, Material - Machining Steel, Capacity 4.3 in to 6.4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.