Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmgren Jack Screw, Manual Set, 3.9 in. to 9.0 in. 9638960

Jack Screw, Manual Set, 3.9 in. to 9.0 in. (Discontinued)

  • Mfr # 9638960
  • Zoro # G9487143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9638960
Zoro #
G9487143
UPC #
726896389608
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia. (In.)
1-31/32 to 2-5/64
Height (In.)
2.50
Width (In.)
11-1/4
Length (In.)
7-1/4
Length
7 1/4 in
Height
3.9 in to 9 in

Details

Item
Jack Screw
Type
Manual Set
Number of Pieces
10
Capacity
3.9" to 9.0"
Material
Steel
For Use With
Machinery
Includes
Wooden Tray, Inserts
Application
Metalworking
Longitudinal Travel (In.)
3.90 to 9.00
Material - Machining
Steel

Description

Jack Screw, Material - Machining Steel, Capacity 3.9 in to 9.0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.