Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Screw Standoff, 1 31/32 in L, Steel

  • Mfr # 9638955

  • Zoro # G4797983


product price: $26.29
/ea

Key Features

Overall Length
1 31/32 in
Standoff Material
Steel
System of Measurement
Inch
Includes
For Positioning And Moving
Capacity
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9638955
Zoro #
G4797983
UPC #
726896389554
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 31/32 in
Height
1.69 in to 2.40 in
Length
1 31/32 in
Dia.
1.969
Height (In.)
1.69 to 2.40
Length (In.)
1.97
Overall Height - Maximum
2.4 in
Overall Height - Minimum
1.69 in

Details

Item
Jack Screw Standoff
Standoff Material
Steel
System of Measurement
Inch
Includes
For Positioning And Moving
Capacity
2000 lb
For Use With
CNC Machines, Drill Presses, Grinders, Milling Machines, Planers, Shapers
Application
Positioning And Moving
Number of Pieces
1
Type
Machine Jack
Material
Steel
Material - Machining
Steel
Compatible Product Type
CNC Machines, Drill Presses, Grinders, Milling Machines, Planers, Shapers
Load Capacity
2,000 lb

Description

Jack Screw, Material - Machining Steel, Capacity 2000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.