Zoro Homepage

Machine Vise, Precision, Stationary

  • Mfr # 9625950

  • Zoro # G1978542


product price: $3,771.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Base Type
Fixed
Jaw Width
3/4 in
Overall Height
7.0781 in
Overall Length
26.1875 in
Throat Depth
2 23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9625950
Zoro #
G1978542
UPC #
726896259505
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
3/4 in
Overall Height
7.0781 in
Overall Length
26.1875 in
Throat Depth
2 23/64 in
Overall Height (In.)
7-5/64
Jaw Width (In.)
7 7/8 in
Throat Depth (In.)
2 23/64 in
Overall Length (In.)
26-3/16

Details

Item
Machine Vise
Base Type
Fixed
Features
80,000 psi Ductile Iron Castings Prevent Vise Bending, Equipped with Dual Force Anti-Lift Mechanism, Extra Wide Opening to Hold Larger Workpieces, Hardened Vise Bed
Type
Precision
Base
Stationary
Jaw Material
Steel
Clamping Force (Lb.)
6614
Jaw Opening (In.)
13 25/32 in, 17 23/32 in
Jaw Plate
Flat
Bed/Base
0.0004 in
Bed/Base Parallel Tolerance - Maximum
0.0004 in
Base Material
Steel
Jaw Face Type
Smooth
Jaw Opening - Maximum
17 23/32 in
Clamping Force - Maximum
6,614 lbf

Description

Machine Vise, Precision, Stationary Base, Jaw Width (In.) 7 7/8 in, Jaw Opening (In.) 13 25/32 in, 17 23/32 in, Throat Depth (In.) 2 23/64 in, Overall Length (In.) 26-3/16, Overall Height (In.) 7-5/64, Clamping Force (Lb.) 6614, Jaw Plate Flat, Bed/Base 0.0004 in, 80,000 psi Ductile Iron Castings Prevent Vise Bending, Equipped with Dual Force Anti-Lift Mechanism, Extra Wide Opening to Hold Larger Workpieces, Hardened Vise Bed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.