Machine Vise, Precision, Stationary, Jaw Opening (In.): 7 7/8 in

  • Mfr # 9625960

  • Zoro # G1982627


product price: $3,453.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Base Type
Fixed
Jaw Width
3/4 in
Overall Height
8.8594 in
Overall Length
24.0156 in
Throat Depth
2 31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9625960
Zoro #
G1982627
UPC #
726896259604
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
3/4 in
Overall Height
8.8594 in
Overall Length
24.0156 in
Throat Depth
2 31/64 in
Jaw Width (In.)
6 19/64 in
Overall Length (In.)
24-1/64
Overall Height (In.)
8-55/64
Throat Depth (In.)
2 31/64 in

Details

Item
Machine Vise
Base Type
Fixed
Features
80,000 psi Ductile Iron Castings Prevent Vise Bending, Equipped with Dual Force Anti-Lift Mechanism, Hardened Jaw Plates, Hardened Vise Bed, Lead Screw Cover to Prevent Wear from Chip Build Up
Clamping Force (Lb.)
11,023
Type
Precision
Jaw Opening (In.)
7 7/8 in
Base
Stationary
Bed/Base
0.0004 in
Jaw Material
Steel
Jaw Plate
Flat
Jaw Face Type
Smooth
Jaw Opening - Maximum
7 7/8 in
Clamping Force - Maximum
11,023 lbf
Base Material
Steel
Bed/Base Parallel Tolerance - Maximum
0.0004 in

Description

Machine Vise, Precision, Stationary Base, Jaw Width (In.) 6 19/64 in, Jaw Opening (In.) 7 7/8 in, Throat Depth (In.) 2 31/64 in, Overall Length (In.) 24-1/64, Overall Height (In.) 8-55/64, Clamping Force (Lb.) 11,023, Jaw Plate Flat, Bed/Base 0.0004 in, 80,000 psi Ductile Iron Castings Prevent Vise Bending, Equipped with Dual Force Anti-Lift Mechanism, Hardened Jaw Plates, Hardened Vise Bed, Lead Screw Cover to Prevent Wear from Chip Build Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.