Machine Vise, Precision, Stationary, Overall Length (In.): 27-5/32 (Discontinued)
- Mfr # 9625948
- Zoro # G1984273
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9625948
Zoro #
G1984273
UPC #
726896259482
Country of Origin
Taiwan, Province of China
Dimensions
Jaw Width
3/4 in
Overall Height
7.0781 in
Overall Length
27.1563 in
Throat Depth
2 23/64 in
Overall Length (In.)
27-5/32
Jaw Width (In.)
7 7/8 in
Throat Depth (In.)
2 23/64 in
Overall Height (In.)
7-5/64
Details
Item
Machine Vise
Base Type
Fixed
Features
80,000 psi Ductile Iron Castings Resist Vise Bending, Equipped with Dual Force Anti-Lift Mechanism, Extra Wide Opening to Hold Larger Workpieces, Hardened Jaw Plates, Hardened Vise Bed
Jaw Opening (In.)
13 25/32 in, 17 23/32 in
Base
Stationary
Jaw Plate
Flat
Clamping Force (Lb.)
11,023
Bed/Base
0.0004 in
Jaw Material
Steel
Type
Precision
Base Material
Steel
Clamping Force - Maximum
11,023 lbf
Jaw Face Type
Smooth
Jaw Opening - Maximum
17 23/32 in
Bed/Base Parallel Tolerance - Maximum
0.0004 in
Description
Machine Vise, Precision, Stationary Base, Jaw Width (In.) 7 7/8 in, Jaw Opening (In.) 13 25/32 in, 17 23/32 in, Throat Depth (In.) 2 23/64 in, Overall Length (In.) 27-5/32, Overall Height (In.) 7-5/64, Clamping Force (Lb.) 11,023, Jaw Plate Flat, Bed/Base 0.0004 in, 80,000 psi Ductile Iron Castings Resist Vise Bending, Equipped with Dual Force Anti-Lift Mechanism, Extra Wide Opening to Hold Larger Workpieces, Hardened Jaw Plates, Hardened Vise Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.