Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmgren Machine Vise, Self Centering, 4 In SC140

Machine Vise, Self Centering, 4 In (Discontinued)

  • Mfr # SC140
  • Zoro # G5488226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC140
Zoro #
G5488226
UPC #
726896154046
Country of Origin
China

Dimensions

Jaw Width (In.)
4 in
Throat Depth (In.)
3/4 in
Overall Length (In.)
11.417
Overall Height (In.)
3.346 in
Jaw Width
4 in
Overall Length
11.4170"
Overall Height
3.346 in
Throat Depth
3/4 in

Details

Jaw Opening (In.)
4 in
Item
Machine Vise
Features
Cast Iron Construction with Ground Steel Guide Bars, Low Profile, Self Centering
Max. Travel
4 in
Type
Self Centering
Jaw Material
Steel
Jaw Opening - Maximum
4 in

Description

Machine Vise, Self Centering, Jaw Width (In.) 4 in, Jaw Opening (In.) 4 in, Throat Depth (In.) 3/4 in, Overall Length (In.) 11.417, Overall Height (In.) 3.346 in, Max. Travel 4 in, Cast Iron Construction with Ground Steel Guide Bars, Low Profile, Self Centering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.