Zoro Homepage
This item is Discontinued.
Palmgren Machining Center Vise, 6 In 26610

Machining Center Vise, 6 In (Discontinued)

  • Mfr # 26610
  • Zoro # G4797956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26610
Zoro #
G4797956
UPC #
081834266107
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width (In.)
6
Throat Depth (In.)
1-3/4
Overall Length (In.)
16-5/8
Overall Height (In.)
4-1/2

Details

Base
Stationary
Jaw Opening (In.)
5-11/16
Item
Machining Center Vise
Bed/Base
Hardened And Ground 70000 PSI Ductile Iron
Max. Travel
5.6875
Features
Unique Dual Force Design Prevents Jaw Tilt1/2 Lb Downward Force For Every 1 Lb Of Horizontal Force70,000 Psi Ductile Iron Castingsallows Mounting Upright Or Sideways
Jaw Deflection
Less Than 0.001 in
Jaw Plate
Hardened And Ground Tool Steel

Description

Machining Center Vise, Stationary Base, Jaw Width (In.) 6, Jaw Opening (In.) 5-11/16, Throat Depth (In.) 1-3/4, Overall Length (In.) 16-5/8, Overall Height (In.) 4-1/2, Max. Travel 5.6875, Jaw Deflection Less Than 0.001 in, Jaw Plate Hardened And Ground Tool Steel, Bed/Base Hardened And Ground 70000 PSI Ductile Iron, Unique Dual Force Design Prevents Jaw Tilt 1/2 Lb Downward Force For Every 1 Lb Of Horizontal Force 70,000 Psi Ductile Iron Castings allows Mounting Upright Or Sideways

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.