Zoro Homepage

Multi-Jaw Rotat.Vise, Serrated Jaw, 7.75"L

  • Mfr # 54ZV76

  • Zoro # G4550032


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Standard Duty
Overall Height
7 3/4 in
Overall Length
16 1/2 in
Throat Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54ZV76
Zoro #
G4550032
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7 3/4 in
Overall Length
16 1/2 in
Throat Depth
3 in
Mounting Hole Dia.
1/2 in
Throat Depth Range
3 in to 5 in
Jaw Width - Vises
6 in
Jaw Width Range
5-1/8 in to 7 in
Throat Depth - Vises
3 in
Overall Width
9 3/4 in
Mounting Hole Diameter
1/2 in
Jaw Face Width
6 in
Pipe Diameter - Maximum
3 1/2 in
Pipe Diameter - Minimum
1/2 in

Details

Item
Multi-Jaw Rotating Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
Convenient Work Surface, Secure Mounting
Item - Vises
Multi-Jaw Rotating Vise
Pipe Jaw Included
Yes
Swivel Angle - Vises
360 Degrees
Deep Throat
Yes
Base Type - Vises
Swivel
Duty Rating - Vises
Standard Duty
Jaw Face - Vises
Serrated
Number of Lock Down Bolts
2
Rotating Angle
360 Degrees
Pipe Capacity - Vises
1/2 in to 3-1/2 in
Reversible
No
Quick-Acting
No
Max. Opening Range
5-1/8 in to 7 in
High Visibility
Yes
Jaw Material
Iron
Max. Opening - Vises
6 in
Product Grouping - Vises
Bench Vises
High-Visibility
No
Body Tensile Strength
45,000 psi
Jaw Attachment Type
Replaceable
Number of Mounting Holes
3
Spindle Type
Enclosed
Jaw Pad Material
Steel
Material Process
Cast
Base Swivel Angle
360 Degrees
Includes Pipe Jaw
Yes
Vise Type
Bench Vise
Jaw Opening - Maximum
6 in
Base Material
Cast Iron
Jaw Face Type
Serrated
Includes Rotating Head
Yes
Body Material
Cast Iron
Base Tensile Strength
45,000 psi

Description

The Westward Multi-Jaw Rotating Vise is the perfect tool for securing your work pieces. It has a 360 degree swivel head and can be used on pipes of 1/2" to 3-1/2" in diameter. The multi-jaw rotating vise can hold your work piece firmly with its 360 degree swivel head. With a throat depth range of 3 in to 5 in, you will have more room to manoeuvre when working with this vise. This heavy duty bench vise has a pipe capacity of 1/2" to 3-1/2". The Westward Multi-Jaw Rotating Vise is an efficient tool that makes all kinds of projects easier and more enjoyable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.