Zoro Homepage

Multi-Positioning Ball Vise, 4"Jaw Face W

  • Mfr # 9629772

  • Zoro # G911974527


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Throat Depth
3 in
Jaw Face Width
4 in
Jaw Face Type
Serrated/V-Grooved
Spindle Type
Covered
Jaw Opening - Maximum
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629772
Zoro #
G911974527
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
3 in
Jaw Face Width
4 in
Pipe Diameter - Maximum
2 in

Details

Item
Multi-Positioning Ball Vise
Jaw Face Type
Serrated/V-Grooved
Spindle Type
Covered
Jaw Opening - Maximum
4 in
Vise Type
Ball Vise
Includes Pipe Jaw
Yes
Body Tensile Strength
60,000 psi
Includes Rotating Head
Yes
High-Visibility
No
Jaw Attachment Type
Replaceable

Description

Multi-Positioning Ball Vise, Body Tensile Strength 60,000 psi, Spindle Type Covered, Jaw Face Width 4 in, Jaw Opening - Maximum 4 in, Throat Depth 3 in, Jaw Face Type Serrated/V-Grooved, Jaw Pad Material Not Applicable, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 in, Includes Rotating Head Yes, High Visibility No, Jaw Attachment Type Replaceable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.