Zoro Homepage

Multi-Positioning Ball Vise, 4"Jaw Face W

  • Mfr # 9629773

  • Zoro # G211974562


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Overall Length
10 3/4 in
Throat Depth
1 1/2 in
Features
Maintenance and Hand Forming Operations, Useful for all Small Vise Assembly
Reversible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629773
Zoro #
G211974562
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7 in
Overall Length
10 3/4 in
Throat Depth
1 1/2 in
Overall Width
5 1/2 in
Jaw Face Width
4 in
Anvil Width
4 1/4 in
Anvil Length
1 3/4 in

Details

Item
Multi-Positioning Ball Vise
Features
Maintenance and Hand Forming Operations, Useful for all Small Vise Assembly
Reversible
Yes
Vise Type
Ball Vise
Includes Pipe Jaw
Yes
High-Visibility
No
Jaw Opening - Maximum
6 in
Body Tensile Strength
60,000 psi
Jaw Face Type
Serrated/Smooth/V-Grooved
Body Material
Ductile
Includes Rotating Head
Yes
Spindle Type
Covered
Material Process
Cast
Jaw Attachment Type
Replaceable

Description

Multi-Positioning Ball Vise, Body Tensile Strength 60,000 psi, Spindle Type Covered, Jaw Face Width 4 in, Jaw Opening - Maximum 6 in, Throat Depth 1 1/2 in, Jaw Face Type Serrated/Smooth/V-Grooved, Jaw Pad Material Not Applicable, Includes Pipe Jaw Yes, Pipe Diameter - Maximum Not Applicable, Includes Rotating Head Yes, High Visibility No, Anvil Length 1 3/4 in, Anvil Width 4 1/4 in, Body Material Ductile, Features Maintenance and Hand Forming Operations, Useful for all Small Vise Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.