Zoro Homepage

Professional Machinist Bench Vise, 6 in.

  • Mfr # 9629786

  • Zoro # G415563531


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Overall Height
9 in
Overall Length
16 in
Throat Depth
3 in
Features
Anvil, Hardened Replaceable Steel Jaws, Precision Machined Slide Bar, Straight Line Pull Power Tunnel, Swivel Base With Dual Lockdowns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629786
Zoro #
G415563531
UPC #
726896297866
Country of Origin
India

Dimensions

Overall Height
9 in
Overall Length
16 in
Throat Depth
3 in
Jaw Face Width
6 in
Overall Width
9 in
Anvil Width
4 1/2 in
Anvil Length
3 in

Description

Professional Machinist Bench Vise, Body Tensile Strength 45,000 psi, Spindle Type Enclosed, Jaw Face Width 6 in, Jaw Opening - Maximum 7 in, Throat Depth 3 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw No, Pipe Diameter - Maximum Not Applicable, Includes Rotating Head No, High Visibility No, Anvil Length 3 in, Anvil Width 4 1/2 in, Base Material Iron, Base Mount Type Clamp-On, Base Swivel Angle 360 Degrees , Base Tensile Strength 45,000 psi, Base Type Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.