Zoro Homepage

Radial Arm Drill Press, 5 Spd Bench Step

  • Mfr # 9680341

  • Zoro # G1653458


product price: $808.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Speeds
5
Tilting Angle
45 Degrees and Rotates a Full 360 Degrees
Number of T-Slots
0
Includes
Drill Chuck and Key
Spindle Taper
2MT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9680341
Zoro #
G1653458
UPC #
726896803418
Country of Origin
China

Dimensions

Table Length
8 7/8 in
Table Width
9 in
Overall Length
33 in
Maximum Spindle-to-Table Height
15 in
Table Slot Width
1/2 in
Maximum Overall Height
37 in

Description

Radial Arm Drill Press,5 Spd Bench Step, Drill Press Type Benchtop, Spindle-to-Column Distance 4 1/2 to 16 1/2 in, Spindle Taper 2MT, Number of Speeds 5, Chuck Style Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.