Spring Clamp, 3 1/2"Jaw Opening, Ergonomic
Mfr # 64013
Zoro # G711904120
product price: $12.59
/eaKey Features
Insulated
No
Jaw Material1
Cold rolled steel with zinc coating
Throat Depth
3 in
Handle Style
Ergonomic
Jaw Tip Style
Non-marring, soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64013
Zoro #
G711904120
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Throat Depth
3 in
Overall Length
9 1/2 in
Details
Item
Spring Clamp
Insulated
No
Jaw Material1
Cold rolled steel with zinc coating
Handle Style
Ergonomic
Jaw Tip Style
Non-marring, soft
Ratcheting
No
Jaw Opening - Maximum
3 1/2 in
Reflectivity
Nonreflective
Features
Available with or without Poly-Vinyl Protective Tips, Indoor and Outdoor Tasks, Tang Compression Spring Keeps the Jaws in Alignment
Jaw Tip Material
Rubber
Description
Spring Clamp, Ratcheting No, Insulated No, Reflectivity Nonreflective, Jaw Tip Style Non-marring, soft, Jaw Tip Material Rubber, Jaw Opening - Maximum 3 1/2 in, Throat Depth 3 in, Overall Length 9 1/2 in, Jaw Material Cold rolled steel with zinc coating, Handle Style Ergonomic, Features Available with or without Poly-Vinyl Protective Tips, Indoor and Outdoor Tasks, Tang Compression Spring Keeps the Jaws in Alignment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.