Zoro Homepage

Super Duty Drop Forged C-Clamp w/2 6.5in

  • Mfr # 9629090

  • Zoro # G710070291


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
6"
Body Material
Extruded Steel
Overall Width
9.4
Overall Height
3.2
Overall Length
14.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629090
Zoro #
G710070291
UPC #
726896290904
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
9.4
Overall Height
3.2
Overall Length
14.6

Details

Item
Super Duty Drop Forged C-Clamp w/2 6.5in
Max. Opening
6"
Body Material
Extruded Steel
Weight
22.4

Description

Super Duty Drop Forged C-Clamp w/2 6.5in


  • •High strength dropped forged heat treated and tempered frame
  • • Spindles are machined from a single piece of square cold drawn alloy steel, hardened and tempered
  • • Each clamp comes with interchangeable full closing and non-full closing spindle to fit your specific application
  • • Square spindle head for maximum torque to be used with wrenches or power tools
  • • Lifetime warranty against breakage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.