Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmgren Super Duty/Copper Spindles, 0-24" 9629438

Super Duty/Copper Spindles, 0-24" (Discontinued)

  • Mfr # 9629438
  • Zoro # G1653771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629438
Zoro #
G1653771
UPC #
726896294384
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
6-7/8"
Size
0-24"

Details

Max. Opening
0-24"
Material
Steel
Features
Innovative Spring Tempered And Hardened Steel Frames Optimizes High Static Stress Loadings; Dropped Forged Sliding Clamping Arm for Added Strength and Durability; Anti-Splatter Copper Plated Spindles That Resist Wear While Impeding Rust; Replaceable Swivel Pads; One Clamp Accommodates A Wide Variety Of Sizes And Shapes Of Work Pieces; Lifetime Guarantee Against Breakage
Number of Pieces
1
Locking Clamp Product Grouping
L-Clamp
Locking Mechanism
Threaded
Item
Super Duty/Copper Spindles,0-24"

Description

Super Duty/Copper Spindles,0-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.