Zoro Homepage

Surface Grinder, Manual, 1 Phase, 3/4 HP

  • Mfr # 48WE34

  • Zoro # G7325459


product price: $8,208.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Length
24 in
Features
Hand Scraped Ways, Meehanite Cast Iron Construction, Precision Steel Balls, Spindle and Motor Dynamically Balanced, Spiral Bevel Gear for Easy Spindle Head Vertical Movement, Swarf Guard
Includes
Grinding Wheel
Voltage
115 V
Spindle to Table
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48WE34
Zoro #
G7325459
UPC #
00194484300326
Country of Origin
China

Dimensions

Overall Length
24 in
Magnetic Chuck Size
6 in x 12 in
Max. Grinding Width
6 3/4 in
Overall Height
35 in
Table Size
6" x 12"
Overall Width
35 in
Grinding Wheel Dia.
7 in
Wheel Width
1/2"
Max. Grinding Length
12 5/8 in
Table Dimensions
6 in x 12 in
Grinding Wheel Width
1/2 in
Grinding Length - Maximum
12 5/8 in
Magnetic Chuck Length
12 in
Grinding Width - Maximum
6 3/4 in
Grinding Wheel Diameter
7 in
Table Length
12 in
Table Width
6 in
Magnetic Chuck Width
6 in

Details

Item
Surface Grinder
Features
Hand Scraped Ways, Meehanite Cast Iron Construction, Precision Steel Balls, Spindle and Motor Dynamically Balanced, Spiral Bevel Gear for Easy Spindle Head Vertical Movement, Swarf Guard
Includes
Grinding Wheel
Voltage
115 V
Spindle to Table
11"
HP
3/4
Downfeed Handwheel per Graduation
0.0005"
Spindle RPM
3600
Coolant Feed
Through Center
Hz
60
Crossfeed Table Travel
6-3/4"
Downfeed Handwheel per Revolution
0.050"
Phase
Single
Longitudinal Table Travel
12-5/8"
Operation Type
Manual
Crossfeed Handwheel per Revolution
0.100"
Crossfeed Handwheel per Graduation
0.0001"
Wheel Bore
1-1/4"
Spindle Center to Table Distance
11 in
Motor Type
Hydraulic Spindle
Cross Handwheel Feed per Revolution
0.1 in
Coolant Fed
Non-Coolant Fed
Spindle Speed
3,600 RPM
Frequency
60 Hz
Horsepower
3/4 hp
Longitudinal Travel
12 5/8 in
Vertical Handwheel Graduation
0.0005 in
Grinding Wheel Bore
1 1/4 in
Crossfeed Handwheel Graduation
0.0001 in
Max. Cross Travel
6 3/4 in
Cross Travel - Maximum
6 3/4 in

Description

Surface Grinder, Table Dimensions 6 in x 12 in, Phase Single, Operation Type Manual, Grinding Wheel Dia. 7 in, Max. Grinding Width 6 3/4 in, Coolant Fed Non-Coolant Fed, Cross Handwheel Feed per Revolution 0.1 in, Crossfeed Handwheel Graduation 0.0001 in, Features Hand Scraped Ways, Meehanite Cast Iron Construction, Precision Steel Balls, Spindle and Motor Dynamically Balanced, Spiral Bevel Gear for Easy Spindle Head Vertical Movement, Swarf Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.