Shop PALMGREN
See all product information
Create Account
Table Clamp, Cast iron, 6" Length
- Mfr # 9629771
- Zoro # G216563174
product price:Â
$
55.19
/ea
Key Features
Material
Cast iron
Overall Length
6 in
Features
Bottom mounted lead screw
Overall Width
5 19/64 in
Compatible with Manufacturer Model No.
9629772, 9629773
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9629771
- Zoro #
- G216563174
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Cast iron
- Features
- Bottom mounted lead screw
- Compatible with Manufacturer Model No.
- 9629772, 9629773
- Compatible Mfr. Model Number
- 9629772, 9629773
- Compatible with Mfr. Model No.
- 9629772, 9629773
- Compatible Pump Manufacturer Part Number
- 9629772, 9629773
- Compatible with Manufacturer Model Number
- 9629772, 9629773
- Compatible Manufacturer Part Number
- 9629772, 9629773
- Item
- Table Clamp
- For Use with Mfr Model Number
- 9629772, 9629773
- Compatible Manufacturer Model Number
- 9629772, 9629773
- For Manufacturer Part Number
- 9629772, 9629773
- Compatible with Mfr. Model Number
- 9629772, 9629773
Dimensions
- Overall Length
- 6 in
- Overall Width
- 5 19/64 in
- Overall Depth
- 5 19/64 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Bottom mounted lead screw
Description
Table Clamp, Material Cast iron, Overall Length 6 in, Compatible Manufacturer Model Number 9629772, 9629773, Features Bottom mounted lead screw, Overall Depth 5 19/64 in, Overall Width 5 19/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.