Zoro Homepage
This item is Discontinued.
Palmgren Three Axis Milling Machine Vise, 4 In 22704

Three Axis Milling Machine Vise, 4 In (Discontinued)

  • Mfr # 22704
  • Zoro # G4797947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22704
Zoro #
G4797947
UPC #
081834227047
Country of Origin
China

Dimensions

Jaw Width (In.)
4
Throat Depth (In.)
1-1/2
Overall Length (In.)
20-13/16
Overall Height (In.)
7-3/8

Details

Base
Swivel
Jaw Opening (In.)
4-1/2
Max. Travel
4 1/2 in
Features
90 Degrees Vertical Indexing45 Degree Tiltin Range On Both The Left And Right Side360 Degree Swivel Base
Item
Three Axis Milling Machine Vise
Jaw Plate
Hardened And Ground Tool Steel
Bed/Base
High Tensile Strength Cast Iron
Jaw Deflection
0.0060 in

Description

Three Axis Milling Machine Vise, Swivel Base, Jaw Width (In.) 4, Jaw Opening (In.) 4-1/2, Throat Depth (In.) 1-1/2, Overall Length (In.) 20-13/16, Overall Height (In.) 7-3/8, Max. Travel 4 1/2 in, Jaw Deflection 0.0060 in, Jaw Plate Hardened And Ground Tool Steel, Bed/Base High Tensile Strength Cast Iron, 90 Degrees Vertical Indexing 45 Degree Tiltin Range On Both The Left And Right Side 360 Degree Swivel Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.