Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9626651
Zoro #
G4621259
UPC #
726896266510
Country of Origin
Taiwan, Province of China
Dimensions
Base Width
19 11/16 in
Base Height
1 31/32 in
Face Length
21 21/32 in
Face Height
21 21/32 in
Slot Width
0.7000 in
Slot Depth
1.1800 in
Keyway Width
5/8 in
Keyway Depth
1 47/64 in
Base Length
19 11/16 in
Face Width
11 13/16 in
Details
Number of Faces
4
Edge Locator Perpendicular
0.0015 in
Material
Ductile Iron
Base Flatness
0.001 in
Face Perpendicular to Base
0.0030 in
Item
Tooling Column
Description
Tooling Column, Number of Faces 4, Face Height 21 21/32 in, Face Length 21 21/32 in, Face Width 11 13/16 in, Slot Depth 1.1800 in, Slot Width 0.7000 in, Base Flatness 0.001 in, Base Height 1 31/32 in, Base Length 19 11/16 in, Base Width 19 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.