Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9626653
Zoro #
G4621292
UPC #
726896266534
Country of Origin
Taiwan, Province of China
Dimensions
Slot Depth
1.1800 in
Base Length
24 13/16 in
Face Width
13 25/32 in
Base Height
1 31/32 in
Face Height
25 1/2 in
Keyway Depth
1 47/64 in
Base Width
24 13/16 in
Slot Width
0.7000 in
Keyway Width
5/8 in
Face Length
25 1/2 in
Details
Number of Faces
4
Edge Locator Perpendicular
0.0015 in
Face Perpendicular to Base
0.0030 in
Item
Tooling Column
Material
Ductile Iron
Base Flatness
0.001 in
Description
Tooling Column, Number of Faces 4, Face Height 25 1/2 in, Face Length 25 1/2 in, Face Width 13 25/32 in, Slot Depth 1.1800 in, Slot Width 0.7000 in, Base Flatness 0.001 in, Base Height 1 31/32 in, Base Length 24 13/16 in, Base Width 24 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.