Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmgren Belt Grinder, 230V, Steel 9682408

Belt Grinder, 230V, Steel (Discontinued)

  • Mfr # 9682408
  • Zoro # G1654097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9682408
Zoro #
G1654097
UPC #
726896824086
Country of Origin
Italy

Dimensions

Belt Size (In.)
6 x 69
Platen Size (In.)
23-13/64 x 6
Overall Height (In.)
69
Overall Width (In.)
28
Dust Collection Port Size (In.)
4
Overall Depth (In.)
24
Idler Drum Size (In.)
6-1/8 X 4

Details

Item
Two-Speed Belt Grinder,2 Speed,6"
Belt SFPM
1235, 4950
Phase
3
Voltage
230
HP
2-1/2
Corded/Cordless
Corded
Agency Compliance
CE
Amps AC
11.8
Hz
60
Table Work Surface (In.)
23-13/64 x 6
Table Material
Steel
Corded/Banded
Corded
Operation
For Sanding, Edge Finishing, Radius Sanding

Description

Two-Speed Belt Grinder,2 Speed,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.