Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Bench Vise, 8 in.

  • Mfr # 9629698

  • Zoro # G915563475


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 1/4 in
Overall Length
20 3/4 in
Throat Depth
3 1/2 in
Features
Hardened Replaceable Steel Jaws, Slide Bar Serves as an Extra-Large Anvil Work Area
High-Visibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629698
Zoro #
G915563475
UPC #
726896296982
Country of Origin
India

Dimensions

Overall Height
10 1/4 in
Overall Length
20 3/4 in
Throat Depth
3 1/2 in
Anvil Length
4 1/4 in
Anvil Width
2 3/4 in
Overall Width
10 1/2 in
Jaw Face Width
8 in

Details

Item
Utility Bench Vise
Features
Hardened Replaceable Steel Jaws, Slide Bar Serves as an Extra-Large Anvil Work Area
High-Visibility
No
Body Material
Iron
Base Mount Type
Clamp-On
Base Material
Iron
Material Process
Cast
Jaw Material
Steel
Includes Pipe Jaw
No
Jaw Attachment Type
Replaceable
Body Tensile Strength
45,000 psi
Base Tensile Strength
45,000 psi
Vise Type
Machinist Vise
Jaw Pad Material
Steel
Spindle Type
Covered
Jaw Face Type
Serrated
Includes Rotating Head
No
Base Swivel Angle
360 Degrees
Jaw Opening - Maximum
8 in

Description

Utility Bench Vise, Body Tensile Strength 45,000 psi, Spindle Type Covered, Jaw Face Width 8 in, Jaw Opening - Maximum 8 in, Throat Depth 3 1/2 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw No, Pipe Diameter - Maximum Not Applicable, Includes Rotating Head No, High Visibility No, Anvil Length 4 1/4 in, Anvil Width 2 3/4 in, Base Material Iron, Base Mount Type Clamp-On, Base Swivel Angle 360 Degrees , Base Tensile Strength 45,000 psi, Body Material Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.