Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Workshop Vise, 10 in.

  • Mfr # 9629680

  • Zoro # G115563435


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Overall Height
8 3/4 in
Overall Length
24 in
Throat Depth
4 in
Features
Anvils with Large Working Area, Cast Pipe Jaws, Locking Swivel Base, Replaceable Hardened Serrated Steel Jaws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629680
Zoro #
G115563435
UPC #
726896296807
Country of Origin
India

Dimensions

Overall Height
8 3/4 in
Overall Length
24 in
Throat Depth
4 in
Overall Width
12 3/16 in
Jaw Face Width
10 in
Anvil Width
3 1/2 in
Anvil Length
3 1/2 in
Pipe Diameter - Maximum
2 in
Pipe Diameter - Minimum
3/4 in

Details

Item
Utility Workshop Vise
Base Type
Swivel
Features
Anvils with Large Working Area, Cast Pipe Jaws, Locking Swivel Base, Replaceable Hardened Serrated Steel Jaws
Jaw Attachment Type
Replaceable
Base Material
Iron
Jaw Face Type
Serrated
Includes Pipe Jaw
Yes
Jaw Material
Cast
Material Process
Iron
Body Material
Iron
High-Visibility
No
Body Tensile Strength
30,000 psi
Jaw Pad Material
Steel
Base Swivel Angle
360 Degrees
Includes Rotating Head
No
Jaw Opening - Maximum
10 in
Spindle Type
Covered
Vise Type
Combination Vise

Description

Utility Workshop Vise, Body Tensile Strength 30,000 psi, Spindle Type Covered, Jaw Face Width 10 in, Jaw Opening - Maximum 10 in, Throat Depth 4 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 in, Includes Rotating Head No, High Visibility No, Anvil Length 3 1/2 in, Anvil Width 3 1/2 in, Base Material Iron, Base Swivel Angle 360 Degrees , Base Type Swivel, Body Material Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.