Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmgren Vise Base, Swivel, 5 in. 9625915

Vise Base, Swivel, 5 in. (Discontinued)

  • Mfr # 9625915
  • Zoro # G6639617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9625915
Zoro #
G6639617
UPC #
726896259154
Country of Origin
Taiwan, Province of China

Dimensions

Size
5 in
Overall Width
5"

Details

Item
Vise Base
Type
Swivel
For Use With
Dual Force Machine Vises
Number of Pieces
1
Features
Allows Positioning in 1 Degrees Increments, Comes with 11/16 in Keyways to Align the Vise to the Machine Table
Product Type
Vise Base
Compatible Product Type
Dual Force Machine Vises

Description

Vise Base, Swivel, 5 in, For Use With Dual Force Machine Vises, Features Allows Positioning in 1 Degrees Increments, Comes with 11/16 in Keyways to Align the Vise to the Machine Table, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.