Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9625953
Zoro #
G1978402
UPC #
726896259536
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8 in
Overall Width
6 in
Size
6 in, 8 in
Details
Item
Vise Clamp
Type
Hydraulic
Number of Pieces
1
For Use With
9625950, Mfr. No. 9625949
Product Type
Power Booster
Compatible Manufacturer Model Number
9625949, 9625950
Compatible Product Type
9625950, Mfr. No. 9625949
Description
Vise Clamp, Hydraulic, 6 in, 8 in, For Use With 9625950, Mfr. No. 9625949, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.